Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
11580 / 1.181X1.732X0.276 HMSA7 P

35X52X6 HMSA7P2 V OBSOLETE DO NOT USE

11580 / 1.181X1.732X0.276 HMSA7 P

CRSEAL 11580 / 1.181X1.732X0.276 HMSA7 P ; DBL LIP SEAL

Lip Seal; 1.181" Shaft Dia; 1.732" Housing Bore; 0.276" Nominal Width; Polyacrylate Lip; Solid Seal; 0.276" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

11580 / 1.181X1.732X0.276 HMSA7 P

BDI #

18204675

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311500982
Generic Design Code
C_R_HMSA7
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
11580
Long Description
Lip Seal; 1.181" Shaft Dia; 1.732" Housing Bore; 0.276" Nominal Width; Polyacrylate Lip; Solid Seal; 0.276" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Housing Bore
1.732 Inch | 43.993 Millimeter
Shaft Diameter
1.181 Inch | 29.997 Millimeter
Nominal Width
0.276 Inch | 7.01 Millimeter
Actual Width
0.276 Inch | 7.01 Millimeter