Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
11618 / 1.181X1.772X1.181 HMSA90 P

11618 / 1.181X1.772X1.181 HMSA90 P

11618 / 1.181X1.772X1.181 HMSA90 P

CRSEAL 11618/ 1.181X1.772X1.181 HMSA90 P ; DBL LIP SEAL

Lip Seal; 1.181" Shaft Dia; 1.772" Housing Bore; 1.181" Nominal Width; Polyacrylate Lip; Solid Seal; 1.181" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA90 Seal Design Code

Part #

11618 / 1.181X1.772X1.181 HMSA90 P

BDI #

1239729

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.067
UNSPSC
31411705
EAN
0085311010184
Generic Design Code
C_R_HMSA90
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA90
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
11618
Weight / LBS
0.231
Long Description
Lip Seal; 1.181" Shaft Dia; 1.772" Housing Bore; 1.181" Nominal Width; Polyacrylate Lip; Solid Seal; 1.181" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA90 Seal Design Code
Housing Bore
1.772 Inch | 45.009 Millimeter
Shaft Diameter
1.181 Inch | 29.997 Millimeter
Nominal Width
1.181 Inch | 29.997 Millimeter
Actual Width
1.181 Inch | 29.997 Millimeter