Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1163244 / 11.625X13.125X0.688 HDS2 V

3700564 / 37X39X0.875 HDS2 R

1163244 / 11.625X13.125X0.688 HDS2 V

CRSEAL 1163244/11.625X13.125X0.688 HDS2V ; SGL LIP SEAL

11-5/8" Shaft Dia; 13-1/8" Housing Bore; 11/16" Nominal Width; Viton Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1163244 / 11.625X13.125X0.688 HDS2 V

BDI #

1239734

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.2
UNSPSC
31411705
EAN
0085311172226
Generic Design Code
C_R_HDS2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1163244
Weight / LBS
4.859
Long Description
11-5/8" Shaft Dia; 13-1/8" Housing Bore; 11/16" Nominal Width; Viton Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Nominal Width
0.688 Inch | 17.475 Millimeter
Shaft Diameter
11.625 Inch | 295.275 Millimeter
Housing Bore
13.125 Inch | 333.375 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter