Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1163259 / 11.625X13.125X0.75 HS8 D

2425588 / 24.25X26.25X1 HS8 R

1163259 / 11.625X13.125X0.75 HS8 D

CRSEAL 1163259/ 11.625X13.125X0.75 HS8 D ; SGL LIP SEAL

Lip Seal; 11-5/8" Shaft Dia; 13-1/8" Housing Bore; 3/4" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

1163259 / 11.625X13.125X0.75 HS8 D

BDI #

1239737

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.31
UNSPSC
31411705
EAN
0085311117555
Generic Design Code
C_R_HS8
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1163259
Weight / LBS
2.891
Long Description
Lip Seal; 11-5/8" Shaft Dia; 13-1/8" Housing Bore; 3/4" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Housing Bore
13.125 Inch | 333.375 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
11.625 Inch | 295.275 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter