Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
11650 / 1.178X2.073X0.335 CRW1 S

125161SB-H-BX

11650 / 1.178X2.073X0.335 CRW1 S

CRSEAL 11650 / 1.178X2.073X0.335 CRW1 S ; SGL LIP SEAL

Lip Seal; 1.178" Shaft Dia; 2.073" Housing Bore; 0.335" Nominal Width; Silicone Lip; Solid Seal; 0.335" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

11650 / 1.178X2.073X0.335 CRW1 S

BDI #

1239749

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.022
UNSPSC
31411705
EAN
0085311010306
Generic Design Code
C_R_CRW1
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
11650
Weight / LBS
0.092
Long Description
Lip Seal; 1.178" Shaft Dia; 2.073" Housing Bore; 0.335" Nominal Width; Silicone Lip; Solid Seal; 0.335" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Actual Width
0.335 Inch | 8.509 Millimeter
Housing Bore
2.073 Inch | 52.654 Millimeter
Nominal Width
0.335 Inch | 8.509 Millimeter
Shaft Diameter
1.178 Inch | 29.921 Millimeter