Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
11728 / 1.188X1.686X0.25 CRW1 P

32330 / 3.25X3.876X0.375 CRW1 P

11728 / 1.188X1.686X0.25 CRW1 P

CRSEAL 11728 / 1.188X1.686X0.25 CRW1 P ; SGL LIP SEAL

Lip Seal; 1-3/16" Shaft Dia; 1.686" Housing Bore; 1/4" Nominal Width; Polyacrylate Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

11728 / 1.188X1.686X0.25 CRW1 P

BDI #

1239774

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
31411705
EAN
0085311010481
Generic Design Code
C_R_CRW1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
11728
Weight / LBS
0.073
Long Description
Lip Seal; 1-3/16" Shaft Dia; 1.686" Housing Bore; 1/4" Nominal Width; Polyacrylate Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Actual Width
0.25 Inch | 6.35 Millimeter
Housing Bore
1.686 Inch | 42.824 Millimeter
Shaft Diameter
1.188 Inch | 30.175 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter