Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
11778 / 1.177X2.448X0.5 CRSA4 V

11778 / 1.177X2.448X0.5 CRSA4 V

11778 / 1.177X2.448X0.5 CRSA4 V

CRSEAL 11778 / 1.177X2.448X0.5 CRSA4 V ; DBL LIP SEAL

Lip Seal; 1.177" Shaft Dia; 2.448" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA4 Seal Design Code

Part #

11778 / 1.177X2.448X0.5 CRSA4 V

BDI #

1239908

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.046
UNSPSC
31411705
EAN
0085311193832
Generic Design Code
C_R_CRSA4
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA4
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
11778
Weight / LBS
0.192
Long Description
Lip Seal; 1.177" Shaft Dia; 2.448" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA4 Seal Design Code
Shaft Diameter
1.177 Inch | 29.896 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
2.448 Inch | 62.179 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter