Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
11782 / 1.188X1.996X0.25 HD1 R

11782 / 1.188X1.996X0.25 HD1 R

11782 / 1.188X1.996X0.25 HD1 R

CRSEAL 11782 / 1.188X1.996X0.25 HD1 R ; SGL LIP SEAL

Lip Seal; 1-3/16" Shaft Dia; 1.996" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HD1 Seal Design Code

Part #

11782 / 1.188X1.996X0.25 HD1 R

BDI #

18204677

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311501040
Generic Design Code
C_R_HD1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HD1
Other Features
With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
11782
Weight / LBS
0.053
Long Description
Lip Seal; 1-3/16" Shaft Dia; 1.996" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HD1 Seal Design Code
Shaft Diameter
1.188 Inch | 30.175 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Housing Bore
1.996 Inch | 50.698 Millimeter