Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1181500 / 11.811X13.78X0.984 HDS1 R

3100890 / 31X34X1 HDS1 R

1181500 / 11.811X13.78X0.984 HDS1 R

CRSEAL 1181500/11.811X13.78X0.984 HDS1 R ; SGL LIP SEAL

Lip Seal; 11.811" Shaft Dia; 13.78" Housing Bore; 63/64" Nominal Width; Nitrile Lip; Solid Seal; 63/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1181500 / 11.811X13.78X0.984 HDS1 R

BDI #

1240006

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.28
UNSPSC
31411705
EAN
0085311117999
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1181500
Weight / LBS
5.051
Long Description
Lip Seal; 11.811" Shaft Dia; 13.78" Housing Bore; 63/64" Nominal Width; Nitrile Lip; Solid Seal; 63/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Housing Bore
13.78 Inch | 350.012 Millimeter
Shaft Diameter
11.811 Inch | 299.999 Millimeter
Nominal Width
0.984 Inch | 24.994 Millimeter
Actual Width
0.984 Inch | 24.994 Millimeter