Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
11908 / 1.19X2.125X0.313 CRWHA1 R

11908 / 1.19X2.125X0.313 CRWHA1 R

11908 / 1.19X2.125X0.313 CRWHA1 R

CRSEAL 11908 / 1.19X2.125X0.313 CRWHA1 R ; DBL LIP SEAL

Lip Seal; 1.19" Shaft Dia; 2-1/8" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code

Part #

11908 / 1.19X2.125X0.313 CRWHA1 R

BDI #

1240026

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.033
UNSPSC
31411705
EAN
0085311166829
Generic Design Code
C_R_CRWHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
11908
Weight / LBS
0.11
Long Description
Lip Seal; 1.19" Shaft Dia; 2-1/8" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Actual Width
0.313 Inch | 7.95 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter
Shaft Diameter
1.19 Inch | 30.226 Millimeter
Housing Bore
2.125 Inch | 53.975 Millimeter