Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

12 X 18 X 3 MM

12 X 18 X 3 MM

12 X 18 X 3 MM OIL SEAL

12MM Shaft Dia; 18MM Housing Bore; 3MM Nominal Width; Nitrile Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case

Part #

12 X 18 X 3 MM

BDI #

211223

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
EAN
0644075209090
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
12 X 18 X 3 MM
Weight / LBS
0.011
Long Description
12MM Shaft Dia; 18MM Housing Bore; 3MM Nominal Width; Nitrile Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case
Housing Bore
0.709 Inch | 18 Millimeter
Actual Width
0.118 Inch | 3 Millimeter
Shaft Diameter
0.472 Inch | 12 Millimeter
Nominal Width
0.118 Inch | 3 Millimeter