Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1200015 / 12X13X0.5 HS5 R

1200015 / 12X13X0.5 HS5 R

1200015 / 12X13X0.5 HS5 R

CRSEAL 1200015/ 12X13X0.5 HS5 R LIP SEAL

Lip Seal; 12" Shaft Dia; 13" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code

Part #

1200015 / 12X13X0.5 HS5 R

BDI #

1240063

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.21
UNSPSC
31411705
EAN
0085311163132
Generic Design Code
C_R_HS5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS5
Other Features
Large | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1200015
Weight / LBS
2.683
Long Description
Lip Seal; 12" Shaft Dia; 13" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code
Shaft Diameter
12 Inch | 304.8 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
13 Inch | 330.2 Millimeter