Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1200500 / 12X13.938X0.688 HDS7 R

1200500 / 12X13.938X0.688 HDS7 R

1200500 / 12X13.938X0.688 HDS7 R

CRSEAL 1200500 / 12X13.938X0.688 HDS7 R ; SGL LIP SEAL

12" Shaft Dia; 13-15/16" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Solid Seal; 11/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code

Part #

1200500 / 12X13.938X0.688 HDS7 R

BDI #

1240107

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.31
UNSPSC
31411705
EAN
0085311298643
Generic Design Code
C_R_HDS7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Large | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1200500
Weight / LBS
5.102
Long Description
12" Shaft Dia; 13-15/16" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Solid Seal; 11/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Nominal Width
0.688 Inch | 17.475 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter
Shaft Diameter
12 Inch | 304.8 Millimeter
Housing Bore
13.938 Inch | 354.025 Millimeter