Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1200940 / 12X13.992X1.75 HDSD1 RR

1200940 / 12X13.992X1.75 HDSD1 RR

1200940 / 12X13.992X1.75 HDSD1 RR

CRSEAL 1200940 / 12X13.992X1.75 HDSD1 RR ; DBL LIP SEAL

Lip Seal; 12" Shaft Dia; 13.992" Housing Bore; 1-3/4" Nominal Width; Nitrile Lip; Solid Seal; 1-3/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD1 Seal Design Code

Part #

1200940 / 12X13.992X1.75 HDSD1 RR

BDI #

1240146

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.31
UNSPSC
31411705
EAN
0085311118828
Generic Design Code
C_R_HDSD1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSD1
Other Features
Large | With Inner Case | 2 Springs
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1200940
Weight / LBS
7.309
Long Description
Lip Seal; 12" Shaft Dia; 13.992" Housing Bore; 1-3/4" Nominal Width; Nitrile Lip; Solid Seal; 1-3/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD1 Seal Design Code
Shaft Diameter
12 Inch | 304.8 Millimeter
Housing Bore
13.992 Inch | 355.397 Millimeter
Nominal Width
1.75 Inch | 44.45 Millimeter
Actual Width
1.75 Inch | 44.45 Millimeter