Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

417365

1201407TA-H-BX

1201407TA-H-BX LIP SHAFT SEAL ; NITRILE DBL SPRING DBL CASE

12" Shaft Dia; 14" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TA-H Seal Design Code

Part #

1201407TA-H-BX

BDI #

877106

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0750886218333
Generic Design Code
C_R_CRWHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TA-H
Other Features
With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1201407TA-H
Long Description
12" Shaft Dia; 14" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TA-H Seal Design Code
Housing Bore
14 Inch | 355.6 Millimeter
Shaft Diameter
12 Inch | 304.8 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter