Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
12131 / 1.219X2X0.438 CRSH1 R

16431 / 1.625X3.062X0.5 CRSH1 R

12131 / 1.219X2X0.438 CRSH1 R

CRSEAL 12131 / 1.219X2X0.438 CRSH1 R ; SGL LIP SEAL

Lip Seal; 1-7/32" Shaft Dia; 2" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH1 Seal Design Code

Part #

12131 / 1.219X2X0.438 CRSH1 R

BDI #

1240597

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.038
UNSPSC
31411705
EAN
0085311010825
Generic Design Code
C_R_CRSH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSH1
Other Features
Bore-Tite on OD | With Inner Case | Secondary Steel Shell
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
12131
Weight / LBS
0.117
Long Description
Lip Seal; 1-7/32" Shaft Dia; 2" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH1 Seal Design Code
Nominal Width
0.438 Inch | 11.125 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Housing Bore
2 Inch | 50.8 Millimeter
Shaft Diameter
1.219 Inch | 30.963 Millimeter