Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
12404 / 1.25X1.979X0.406 HM14 R

12404 / 1.25X1.979X0.406 HM14 R

12404 / 1.25X1.979X0.406 HM14 R

CRSEAL 12404 / 1.25X1.979X0.406 HM14 R ; SGL LIP SEAL

Lip Seal; 1-1/4" Shaft Dia; 1.979" Housing Bore; 13/32" Nominal Width; Nitrile Lip; Solid Seal; 13/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code

Part #

12404 / 1.25X1.979X0.406 HM14 R

BDI #

1240756

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
31411705
EAN
0085311011150
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
12404
Weight / LBS
0.085
Long Description
Lip Seal; 1-1/4" Shaft Dia; 1.979" Housing Bore; 13/32" Nominal Width; Nitrile Lip; Solid Seal; 13/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Housing Bore
1.979 Inch | 50.267 Millimeter
Nominal Width
0.406 Inch | 10.312 Millimeter
Actual Width
0.406 Inch | 10.312 Millimeter
Shaft Diameter
1.25 Inch | 31.75 Millimeter