Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1250241 / 12.5X14.075X0.629 HDS7K R

1250241 / 12.5X14.075X0.629 HDS7K R

1250241 / 12.5X14.075X0.629 HDS7K R

CRSEAL 1250241/12.5X14.075X0.629 HDS7K R ; SGL LIP SEAL

12-1/2" Shaft Dia; 14.075" Housing Bore; 0.629" Nominal Width; Nitrile Lip; Solid Seal; 0.629" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; HDS7K Seal Design Code

Part #

1250241 / 12.5X14.075X0.629 HDS7K R

BDI #

1240787

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.11
UNSPSC
31411705
EAN
0085311452717
Generic Design Code
C_R_HDS7K
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
HDS7K
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1250241
Weight / LBS
4.655
Long Description
12-1/2" Shaft Dia; 14.075" Housing Bore; 0.629" Nominal Width; Nitrile Lip; Solid Seal; 0.629" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; HDS7K Seal Design Code
Housing Bore
14.075 Inch | 357.505 Millimeter
Shaft Diameter
12.5 Inch | 317.5 Millimeter
Actual Width
0.629 Inch | 15.977 Millimeter
Nominal Width
0.629 Inch | 15.977 Millimeter