Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1250242 / 12.5X14X0.688 HDS2 R

2175252 / 21.75X23.25X0.75 HDS2 R

1250242 / 12.5X14X0.688 HDS2 R

CRSEAL 1250242 / 12.5X14X0.688 HDS2 R ; SGL LIP SEAL

Lip Seal; 12-1/2" Shaft Dia; 14" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1250242 / 12.5X14X0.688 HDS2 R

BDI #

1240837

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.13
UNSPSC
31411705
EAN
0085311119634
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1250242
Weight / LBS
5.121
Long Description
Lip Seal; 12-1/2" Shaft Dia; 14" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Shaft Diameter
12.5 Inch | 317.5 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter
Housing Bore
14 Inch | 355.6 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter