Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1250X1314X25 HDS2 R

1763412 / 17.625X19.375X0.875 HDS2 R

1250X1314X25 HDS2 R

CRSEAL 1250X1314X25 HDS2 R LIP SEAL ; POR 1250X1314X25 HDS2 R NON RETURNABLE

1250MM Shaft Dia; 1314MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS2 Seal Design Code

Part #

1250X1314X25 HDS2 R

BDI #

1240883

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
9.761
UNSPSC
31411705
EAN
0085311371483
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1250X1314X25 HDS2 R
Weight / LBS
27.076
Long Description
1250MM Shaft Dia; 1314MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS2 Seal Design Code
Housing Bore
51.732 Inch | 1,314 Millimeter
Actual Width
0.984 Inch | 25 Millimeter
Shaft Diameter
49.213 Inch | 1,250 Millimeter
Nominal Width
0.984 Inch | 25 Millimeter