Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

300X340X15TC-BX

125X155X14VTC-BX

125X155X14VTC-BX LIP SHAFT SEAL ; VITON DBL SPRING

125MM Shaft Dia; 155MM Housing Bore; 14MM Nominal Width; Viton Lip; Solid Seal; 14MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code

Part #

125X155X14VTC-BX

BDI #

898671

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.163
EAN
0750886235712
Generic Design Code
C_R_HMSA7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
125X155X14VTC
Weight / LBS
0.36
Long Description
125MM Shaft Dia; 155MM Housing Bore; 14MM Nominal Width; Viton Lip; Solid Seal; 14MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Housing Bore
6.102 Inch | 155 Millimeter
Actual Width
0.551 Inch | 14 Millimeter
Nominal Width
0.551 Inch | 14 Millimeter
Shaft Diameter
4.921 Inch | 125 Millimeter