Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
12823 / 1.28X1.98X0.43 CRSA1 R

12823 / 1.28X1.98X0.43 CRSA1 R

12823 / 1.28X1.98X0.43 CRSA1 R

CRSEAL 12823 / 1.28X1.98X0.43 CRSA1 R ; DBL LIP SEAL

1-9/32" Shaft Dia; 1.983" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA1 Seal Design Code

Part #

12823 / 1.28X1.98X0.43 CRSA1 R

BDI #

22778076

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311011884
Generic Design Code
C_R_CRSA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA1
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
12823
Weight / LBS
0.053
Long Description
1-9/32" Shaft Dia; 1.983" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA1 Seal Design Code
Housing Bore
1.983 Inch | 50.368 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Shaft Diameter
1.281 Inch | 32.537 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter