Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
12907 / 1.301X2.046X0.492 CRWA1 R

132123TB-H-BX

12907 / 1.301X2.046X0.492 CRWA1 R

CRSEAL 12907 / 1.301X2.046X0.492 CRWA1 R ; DBL LIP SEAL

Lip Seal; 1.301" Shaft Dia; 2.046" Housing Bore; 0.49" Nominal Width; Nitrile Lip; Solid Seal; 0.492" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

12907 / 1.301X2.046X0.492 CRWA1 R

BDI #

1241121

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.033
UNSPSC
31411705
EAN
0085311011945
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
12907
Weight / LBS
0.109
Long Description
Lip Seal; 1.301" Shaft Dia; 2.046" Housing Bore; 0.49" Nominal Width; Nitrile Lip; Solid Seal; 0.492" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Nominal Width
0.49 Inch | 12.446 Millimeter
Actual Width
0.492 Inch | 12.497 Millimeter
Shaft Diameter
1.301 Inch | 33.045 Millimeter
Housing Bore
2.046 Inch | 51.968 Millimeter