Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
12925 / 1.301X2.621X1.331 HMSW108 R

12925 / 1.301X2.621X1.331 HMSW108 R

12925 / 1.301X2.621X1.331 HMSW108 R

CRSEAL 12925/1.301X2.621X1.331 HMSW108 R ; SGL LIP SEAL

Lip Seal; 1.301" Shaft Dia; 2.621" Housing Bore; 1.331" Nominal Width; Nitrile Lip; Solid Seal; 1.331" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSW108 Seal Design Code

Part #

12925 / 1.301X2.621X1.331 HMSW108 R

BDI #

1241123

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.064
UNSPSC
31411705
EAN
0085311011952
Generic Design Code
C_R_HMSW108
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSW108
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
12925
Weight / LBS
0.187
Long Description
Lip Seal; 1.301" Shaft Dia; 2.621" Housing Bore; 1.331" Nominal Width; Nitrile Lip; Solid Seal; 1.331" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSW108 Seal Design Code
Nominal Width
1.331 Inch | 33.807 Millimeter
Shaft Diameter
1.301 Inch | 33.045 Millimeter
Actual Width
1.331 Inch | 33.807 Millimeter
Housing Bore
2.621 Inch | 66.573 Millimeter