Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DUPLICATE 880145 DO NOT USE

12X20X5VTC

12X20X5VTC LIP SHAFT SEAL ; MTO VITON DBL SPRING

12MM Shaft Dia; 20MM Housing Bore; 5MM Nominal Width; Viton Lip; Solid Seal; 5MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel and Rubber Case Construction; TC Seal Design Code

Part #

12X20X5VTC

BDI #

898678

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
Generic Design Code
C_R_HMSA7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Stainless Steel and Rubber
Seal Design Code
TC
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
12X20X5VTC
Weight / LBS
0.04
Long Description
12MM Shaft Dia; 20MM Housing Bore; 5MM Nominal Width; Viton Lip; Solid Seal; 5MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel and Rubber Case Construction; TC Seal Design Code
Housing Bore
0.787 Inch | 20 Millimeter
Actual Width
0.197 Inch | 5 Millimeter
Shaft Diameter
0.472 Inch | 12 Millimeter
Nominal Width
0.197 Inch | 5 Millimeter