Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

15X30X7 HMS5 RG

12X28X7 HMS5 RG

CRSEAL 12X28X7 HMS5 RG SINGLE LIP SEAL

Lip Seal; 12MM Shaft Dia; 28MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS5 Seal Design Code

Part #

CR12X28X7 HMS5 RG

BDI #

15084453

PRICE
zł 5.81 / each

QTY

INVENTORY:
100
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
7316572263730
Generic Design Code
C_R_HMS5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS5
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
12X28X7 HMS5 RG
Weight / LBS
0.022
Long Description
Lip Seal; 12MM Shaft Dia; 28MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS5 Seal Design Code
Shaft Diameter
0.472 Inch | 12 Millimeter
Actual Width
0.276 Inch | 7 Millimeter
Housing Bore
1.102 Inch | 28 Millimeter
Nominal Width
0.276 Inch | 7 Millimeter