Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
13050 / 1.313X2.062X0.313 CRW1 R

29865 / 3X3.751X0.375 CRW1 R

13050 / 1.313X2.062X0.313 CRW1 R

CRSEAL 13050 / 1.313X2.062X0.313 CRW1 R ; SGL LIP SEAL

Lip Seal; 1-5/16" Shaft Dia; 2-1/16" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

13050 / 1.313X2.062X0.313 CRW1 R

BDI #

1242620

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311012027
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
13050
Weight / LBS
0.086
Long Description
Lip Seal; 1-5/16" Shaft Dia; 2-1/16" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Housing Bore
2.062 Inch | 52.375 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter
Shaft Diameter
1.313 Inch | 33.35 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter