Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

130X160X13 CRS1 R

130X160X13 CRS1 R

CRSEAL 130X160X13 CRS1 R SGL LIP SEAL

Lip Seal; 130MM Shaft Dia; 160MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRS1 Seal Design Code

Part #

130X160X13 CRS1 R

BDI #

1241309

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.19
UNSPSC
31411705
EAN
0085311220521
Generic Design Code
C_R_CRS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRS1
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
130X160X13 CRS1 R
Weight / LBS
0.419
Long Description
Lip Seal; 130MM Shaft Dia; 160MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRS1 Seal Design Code
Shaft Diameter
5.118 Inch | 130 Millimeter
Housing Bore
6.299 Inch | 160 Millimeter
Nominal Width
0.512 Inch | 13 Millimeter
Actual Width
0.512 Inch | 13 Millimeter