Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
13165 / 1.313X2.281X0.906 HMS15 R

13165 / 1.313X2.281X0.906 HMS15 R

13165 / 1.313X2.281X0.906 HMS15 R

CRSEAL 13165 / 1.313X2.281X0.906 HMS15 R ; SGL LIP SEAL

Lip Seal; 1-5/16" Shaft Dia; 2-9/32" Housing Bore; 29/32" Nominal Width; Nitrile Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS15 Seal Design Code

Part #

13165 / 1.313X2.281X0.906 HMS15 R

BDI #

1241341

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.081
UNSPSC
31411705
EAN
0085311012119
Generic Design Code
C_R_HMS15
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMS15
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
13165
Weight / LBS
0.18
Long Description
Lip Seal; 1-5/16" Shaft Dia; 2-9/32" Housing Bore; 29/32" Nominal Width; Nitrile Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS15 Seal Design Code
Actual Width
0.906 Inch | 23.012 Millimeter
Nominal Width
0.906 Inch | 23.012 Millimeter
Shaft Diameter
1.313 Inch | 33.35 Millimeter
Housing Bore
2.281 Inch | 57.937 Millimeter