Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

152223TB-BX

1319543PTB-H-BX

1319543PTB-H-BX LIP SHAFT SEAL ; POLYACRYLATE DBL SPRING

1-3/8" Shaft Dia; 1.955" Housing Bore; 0.432" Nominal Width; Polyacrylate Lip; Solid Seal; 0.432" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TB-H Seal Design Code

Part #

1319543PTB-H-BX

BDI #

897627

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0750886391005
Generic Design Code
C_R_CRWA1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TB-H
Category - BDI
Oil Seal
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1319543PTB-H
Long Description
1-3/8" Shaft Dia; 1.955" Housing Bore; 0.432" Nominal Width; Polyacrylate Lip; Solid Seal; 0.432" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TB-H Seal Design Code
Nominal Width
0.432 Inch | 10.973 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Housing Bore
1.955 Inch | 49.657 Millimeter
Actual Width
0.432 Inch | 10.973 Millimeter