Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1325580 / 13.25X15.25X1 HDS1 R

225X257X16 HDS1 R

1325580 / 13.25X15.25X1 HDS1 R

CRSEAL 1325580 / 13.25X15.25X1 HDS1 R ; SGL LIP SEAL

Lip Seal; 13-1/4" Shaft Dia; 15-1/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1325580 / 13.25X15.25X1 HDS1 R

BDI #

1241484

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.62
UNSPSC
31411705
EAN
0085311121514
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1325580
Weight / LBS
5.771
Long Description
Lip Seal; 13-1/4" Shaft Dia; 15-1/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Nominal Width
1 Inch | 25.4 Millimeter
Housing Bore
15.25 Inch | 387.35 Millimeter
Shaft Diameter
13.25 Inch | 336.55 Millimeter
Actual Width
1 Inch | 25.4 Millimeter