Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1325922 / 13.25X14.75X0.906 HDSA2 D

1325922 / 13.25X14.75X0.906 HDSA2 D

1325922 / 13.25X14.75X0.906 HDSA2 D

CRSEAL 1325922/13.25X14.75X0.906 HDSA2 D ; DBL LIP SEAL

13-1/4" Shaft Dia; 14-3/4" Housing Bore; 29/32" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code

Part #

1325922 / 13.25X14.75X0.906 HDSA2 D

BDI #

1241495

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.42
UNSPSC
31411705
EAN
0085311903196
Generic Design Code
C_R_HDSA2
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA2
Other Features
Large | With Inner Case | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1325922
Weight / LBS
6.081
Long Description
13-1/4" Shaft Dia; 14-3/4" Housing Bore; 29/32" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Shaft Diameter
13.25 Inch | 336.55 Millimeter
Actual Width
0.906 Inch | 23.012 Millimeter
Nominal Width
0.906 Inch | 23.012 Millimeter
Housing Bore
14.75 Inch | 374.65 Millimeter