Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1338238 / 13.375X14.875X0.625 HS8 R

2450018 / 24.5X25.5X0.5 HS8 R

1338238 / 13.375X14.875X0.625 HS8 R

CRSEAL 1338238/13.375X14.875X0.625 HS8 R ; SGL LIP SEAL

Lip Seal; 13-3/8" Shaft Dia; 14-7/8" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

1338238 / 13.375X14.875X0.625 HS8 R

BDI #

1241547

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.42
UNSPSC
31411705
EAN
0085311121767
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1338238
Weight / LBS
3.151
Long Description
Lip Seal; 13-3/8" Shaft Dia; 14-7/8" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Nominal Width
0.625 Inch | 15.875 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
13.375 Inch | 339.725 Millimeter
Housing Bore
14.875 Inch | 377.825 Millimeter