Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
13415 / 1.328X2.031X0.313 CRW1 R

47375 / 4.75X5.749X0.438 CRW1 P

13415 / 1.328X2.031X0.313 CRW1 R

CRSEAL 13415 / 1.328X2.031X0.313 CRW1 R ; SGL LIP SEAL

1-21/64" Shaft Dia; 2-1/32" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

13415 / 1.328X2.031X0.313 CRW1 R

BDI #

1241573

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
31411705
EAN
0085311012188
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
13415
Weight / LBS
0.087
Long Description
1-21/64" Shaft Dia; 2-1/32" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Housing Bore
2.031 Inch | 51.587 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter
Shaft Diameter
1.328 Inch | 33.731 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter