Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
13419 / 1.328X2.312X0.433 CRS1 R

13419 / 1.328X2.312X0.433 CRS1 R

13419 / 1.328X2.312X0.433 CRS1 R

CRSEAL 13419 / 1.328X2.312X0.433 CRS1 R ; SGL LIP SEAL

Lip Seal; 1-21/64" Shaft Dia; 2-5/16" Housing Bore; 0.433" Nominal Width; Nitrile Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRS1 Seal Design Code

Part #

13419 / 1.328X2.312X0.433 CRS1 R

BDI #

1241575

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.031
UNSPSC
31411705
EAN
0085311012201
Generic Design Code
C_R_CRS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRS1
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
13419
Weight / LBS
0.125
Long Description
Lip Seal; 1-21/64" Shaft Dia; 2-5/16" Housing Bore; 0.433" Nominal Width; Nitrile Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRS1 Seal Design Code
Nominal Width
0.433 Inch | 10.998 Millimeter
Housing Bore
2.312 Inch | 58.725 Millimeter
Actual Width
0.433 Inch | 10.998 Millimeter
Shaft Diameter
1.328 Inch | 33.731 Millimeter