Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
13435 / 1.339X2.087X0.315 HMSA7 R

420X470X20VTC

13435 / 1.339X2.087X0.315 HMSA7 R

CRSEAL 13435 / 1.339X2.087X0.315 HMSA7 R ; DBL LIP SEAL

1.339" Shaft Dia; 2.087" Housing Bore; 0.315" Nominal Width; Nitrile Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

13435 / 1.339X2.087X0.315 HMSA7 R

BDI #

1241579

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.06
UNSPSC
31411705
EAN
0085311253673
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
13435
Weight / LBS
0.252
Long Description
1.339" Shaft Dia; 2.087" Housing Bore; 0.315" Nominal Width; Nitrile Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Shaft Diameter
1.339 Inch | 34.011 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter
Housing Bore
2.087 Inch | 53.01 Millimeter
Nominal Width
0.315 Inch | 8.001 Millimeter