Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
13478 / 1.339X2.48X0.361 HMSA92 P

13478 / 1.339X2.48X0.361 HMSA92 P

13478 / 1.339X2.48X0.361 HMSA92 P

CRSEAL 13478 / 1.339X2.48X0.361 HMSA92 P ; DBL LIP SEAL

Lip Seal; 1.339" Shaft Dia; 2.48" Housing Bore; 0.361" Nominal Width; Polyacrylate Lip; Solid Seal; 0.361" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code

Part #

13478 / 1.339X2.48X0.361 HMSA92 P

BDI #

1241586

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311012386
Generic Design Code
C_R_HMSA92
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA92
Other Features
Internal and External Lip | Single External Lip without Spring
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
13478
Weight / LBS
0.096
Long Description
Lip Seal; 1.339" Shaft Dia; 2.48" Housing Bore; 0.361" Nominal Width; Polyacrylate Lip; Solid Seal; 0.361" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code
Nominal Width
0.361 Inch | 9.169 Millimeter
Housing Bore
2.48 Inch | 62.992 Millimeter
Actual Width
0.361 Inch | 9.169 Millimeter
Shaft Diameter
1.339 Inch | 34.011 Millimeter