Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
13492 / 1.35X2.571X0.54 CRW90 R

13492 / 1.35X2.571X0.54 CRW90 R

13492 / 1.35X2.571X0.54 CRW90 R

CRSEAL 13492 / 1.35X2.571X0.54 CRW90 R ; LIP SEAL

Lip Seal; 1.35" Shaft Dia; 2.571" Housing Bore; 0.54" Nominal Width; Nitrile Lip; Solid Seal; 0.54" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW90 Seal Design Code

Part #

13492 / 1.35X2.571X0.54 CRW90 R

BDI #

1241588

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.038
UNSPSC
31411705
EAN
0085311012393
Generic Design Code
C_R_CRW90
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW90
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
13492
Weight / LBS
0.117
Long Description
Lip Seal; 1.35" Shaft Dia; 2.571" Housing Bore; 0.54" Nominal Width; Nitrile Lip; Solid Seal; 0.54" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW90 Seal Design Code
Shaft Diameter
1.35 Inch | 34.29 Millimeter
Actual Width
0.54 Inch | 13.716 Millimeter
Nominal Width
0.54 Inch | 13.716 Millimeter
Housing Bore
2.571 Inch | 65.303 Millimeter