Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1350112 / 13.5X14.75X0.625 HDS2 R

1350112 / 13.5X14.75X0.625 HDS2 R

1350112 / 13.5X14.75X0.625 HDS2 R

CRSEAL 1350112 / 13.5X14.75X0.625 HDS2 R ; SGL LIP SEAL

13-1/2" Shaft Dia; 14-3/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1350112 / 13.5X14.75X0.625 HDS2 R

BDI #

1241597

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.42
UNSPSC
31411705
EAN
0085311264136
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1350112
Weight / LBS
5.346
Long Description
13-1/2" Shaft Dia; 14-3/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
13.5 Inch | 342.9 Millimeter
Housing Bore
14.75 Inch | 374.65 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter