Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
13533 / 1.375X1.834X0.188 HM8 R

13533 / 1.375X1.834X0.188 HM8 R

13533 / 1.375X1.834X0.188 HM8 R

CRSEAL 13533 / 1.375X1.834X0.188 HM8 R ; SGL LIP SEAL

Lip Seal; 1-3/8" Shaft Dia; 1.834" Housing Bore; 3/16" Nominal Width; Nitrile Lip; Solid Seal; 3/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HM8 Seal Design Code

Part #

13533 / 1.375X1.834X0.188 HM8 R

BDI #

1241696

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311012508
Generic Design Code
C_R_HM8
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HM8
Other Features
Bore-Tite on OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
13533
Weight / LBS
0.072
Long Description
Lip Seal; 1-3/8" Shaft Dia; 1.834" Housing Bore; 3/16" Nominal Width; Nitrile Lip; Solid Seal; 3/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HM8 Seal Design Code
Actual Width
0.188 Inch | 4.775 Millimeter
Nominal Width
0.188 Inch | 4.775 Millimeter
Housing Bore
1.834 Inch | 46.584 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter