Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1370X1420X19.83 HS8 H

1375X1425X19.84 HS8 H

1370X1420X19.83 HS8 H

CRSEAL 1370X1420X19.83 HS8 H LIP SEAL ; POR 1370X1420X19.83 HS8 H

1370MM Shaft Dia; 1420MM Housing Bore; 19.83MM Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 19.83MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code

Part #

1370X1420X19.83 HS8 H

BDI #

1241742

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.85
UNSPSC
31411705
EAN
0085311368520
Generic Design Code
C_R_HS8
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1370X1420X19.83 HS8 H
Weight / LBS
10.679
Long Description
1370MM Shaft Dia; 1420MM Housing Bore; 19.83MM Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 19.83MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Housing Bore
55.906 Inch | 1,420 Millimeter
Nominal Width
0.781 Inch | 19.83 Millimeter
Actual Width
0.781 Inch | 19.83 Millimeter
Shaft Diameter
53.937 Inch | 1,370 Millimeter