Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
13729 / 1.378X3.268X0.320 HMSHA4 R

13729 / 1.378X3.268X0.320 HMSHA4 R

13729 / 1.378X3.268X0.320 HMSHA4 R

CRSEAL 13729/ 1.378X3.268X0.320 HMSHA4 R ; DBL LIP SEAL

1.378" Shaft Dia; 3.268" Housing Bore; 0.32" Nominal Width; Nitrile Lip; Solid Seal; 0.32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA4 Seal Design Code

Part #

13729 / 1.378X3.268X0.320 HMSHA4 R

BDI #

1241750

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.135
UNSPSC
31411705
EAN
0085311297707
Generic Design Code
C_R_HMSHA4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSHA4
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
13729
Weight / LBS
0.112
Long Description
1.378" Shaft Dia; 3.268" Housing Bore; 0.32" Nominal Width; Nitrile Lip; Solid Seal; 0.32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA4 Seal Design Code
Actual Width
0.32 Inch | 8.128 Millimeter
Housing Bore
3.268 Inch | 83.007 Millimeter
Nominal Width
0.32 Inch | 8.128 Millimeter
Shaft Diameter
1.378 Inch | 35.001 Millimeter