Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
13741 / 1.378X2.205X0.315 HMSA92 R

13741 / 1.378X2.205X0.315 HMSA92 R

13741 / 1.378X2.205X0.315 HMSA92 R

13741/ 1.378X2.205X0.315 HMSA92 R CRSEAL ; NON RETURNABLE DBL LIP SEAL

1.378" Shaft Dia; 2.205" Housing Bore; 0.315" Nominal Width; Nitrile Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code

Part #

13741 / 1.378X2.205X0.315 HMSA92 R

BDI #

1241754

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311307949
Generic Design Code
C_R_HMSA92
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA92
Other Features
Internal and External Lip | Single External Lip without Spring
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
13741
Weight / LBS
0.103
Long Description
1.378" Shaft Dia; 2.205" Housing Bore; 0.315" Nominal Width; Nitrile Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code
Actual Width
0.315 Inch | 8.001 Millimeter
Shaft Diameter
1.378 Inch | 35.001 Millimeter
Nominal Width
0.315 Inch | 8.001 Millimeter
Housing Bore
2.205 Inch | 56.007 Millimeter