Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1375238 / 13.75X15.25X0.625 HS8 R

360X405X25 HS8 H

1375238 / 13.75X15.25X0.625 HS8 R

CRSEAL 1375238 / 13.75X15.25X0.625 HS8 R ; SGL LIP SEAL

13-3/4" Shaft Dia; 15-1/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

1375238 / 13.75X15.25X0.625 HS8 R

BDI #

1241769

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.566
UNSPSC
31411705
EAN
0085311122627
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1375238
Weight / LBS
3.211
Long Description
13-3/4" Shaft Dia; 15-1/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
13.75 Inch | 349.25 Millimeter
Housing Bore
15.25 Inch | 387.35 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter