Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1375553 / 13.75X15.75X0.813 HDS2 V

1150243 / 11.5X13X0.688 HDS2 R

1375553 / 13.75X15.75X0.813 HDS2 V

CRSEAL 1375553/ 13.75X15.75X0.813 HDS2 V ; SGL LIP SEAL

Lip Seal; 13-3/4" Shaft Dia; 15-3/4" Housing Bore; 13/16" Nominal Width; Viton Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1375553 / 13.75X15.75X0.813 HDS2 V

BDI #

1241794

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.68
UNSPSC
31411705
EAN
0085311122818
Generic Design Code
C_R_HDS2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1375553
Weight / LBS
5.921
Long Description
Lip Seal; 13-3/4" Shaft Dia; 15-3/4" Housing Bore; 13/16" Nominal Width; Viton Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Nominal Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
13.75 Inch | 349.25 Millimeter
Housing Bore
15.75 Inch | 400.05 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter