Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1375X1425X19.84 HS8 H

1375X1425X19.84 HS8 H

1375X1425X19.84 HS8 H

CRSEAL 1375X1425X19.84 HS8 H LIP SEAL ; POR 1375X1425X19.84 HS8 H NON RETURNABLE

1375MM Shaft Dia; 1425MM Housing Bore; 19.84MM Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 19.84MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code

Part #

1375X1425X19.84 HS8 H

BDI #

1241819

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.74
UNSPSC
31411705
EAN
0085311432740
Generic Design Code
C_R_HS8
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1375X1425X19.84 HS8 H
Weight / LBS
10.443
Long Description
1375MM Shaft Dia; 1425MM Housing Bore; 19.84MM Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 19.84MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Actual Width
0.781 Inch | 19.84 Millimeter
Nominal Width
0.781 Inch | 19.84 Millimeter
Housing Bore
56.102 Inch | 1,425 Millimeter
Shaft Diameter
54.134 Inch | 1,375 Millimeter