Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
13845 / 1.378X1.929X0.295 HMSA92 R

13845 / 1.378X1.929X0.295 HMSA92 R

13845 / 1.378X1.929X0.295 HMSA92 R

CRSEAL 13845/ 1.378X1.929X0.295 HMSA92 R ; DBL LIP SEAL

Lip Seal; 1.378" Shaft Dia; 1.929" Housing Bore; 0.295" Nominal Width; Nitrile Lip; Solid Seal; 0.295" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code

Part #

13845 / 1.378X1.929X0.295 HMSA92 R

BDI #

1241843

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311193375
Generic Design Code
C_R_HMSA92
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA92
Other Features
Internal and External Lip | Single External Lip without Spring
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
13845
Weight / LBS
0.105
Long Description
Lip Seal; 1.378" Shaft Dia; 1.929" Housing Bore; 0.295" Nominal Width; Nitrile Lip; Solid Seal; 0.295" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code
Nominal Width
0.295 Inch | 7.493 Millimeter
Housing Bore
1.929 Inch | 48.997 Millimeter
Shaft Diameter
1.378 Inch | 35.001 Millimeter
Actual Width
0.295 Inch | 7.493 Millimeter