Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
13912 / 1.375X2.812X0.375 CRWHA1 R

416070

13912 / 1.375X2.812X0.375 CRWHA1 R

CRSEAL 13912/ 1.375X2.812X0.375 CRWHA1 R ; DBL LIP SEAL

Lip Seal; 1-3/8" Shaft Dia; 2-13/16" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code

Part #

13912 / 1.375X2.812X0.375 CRWHA1 R

BDI #

1241878

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.033
UNSPSC
31411705
EAN
0085311013178
Generic Design Code
C_R_CRWHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
13912
Weight / LBS
0.163
Long Description
Lip Seal; 1-3/8" Shaft Dia; 2-13/16" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Housing Bore
2.812 Inch | 71.425 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter