Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24X38X7 CRW1 V

13922946SB-H-BX

13922946SB-H-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING

1.399" Shaft Dia; 2.292" Housing Bore; 0.46" Nominal Width; Nitrile Lip; Solid Seal; 0.46" Actual Width; Yes Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SB-H Seal Design Code

Part #

13922946SB-H-BX

BDI #

895908

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0750886393610
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SB-H
Category - BDI
Oil Seal
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
13922946SB-H
Long Description
1.399" Shaft Dia; 2.292" Housing Bore; 0.46" Nominal Width; Nitrile Lip; Solid Seal; 0.46" Actual Width; Yes Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SB-H Seal Design Code
Nominal Width
0.46 Inch | 11.684 Millimeter
Shaft Diameter
1.399 Inch | 35.535 Millimeter
Housing Bore
2.292 Inch | 58.217 Millimeter
Actual Width
0.46 Inch | 11.684 Millimeter