Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1394230 / 13.938X15.438X0.625 HDS1 R

4400760 / 44X46.5X0.875 HDS1 R

1394230 / 13.938X15.438X0.625 HDS1 R

CRSEAL 1394230/13.938X15.438X0.625 HDS1R ; SGL LIP SEAL

Lip Seal; 13-15/16" Shaft Dia; 15-7/16" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1394230 / 13.938X15.438X0.625 HDS1 R

BDI #

1241896

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.64
UNSPSC
31411705
EAN
0085311123013
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1394230
Weight / LBS
5.821
Long Description
Lip Seal; 13-15/16" Shaft Dia; 15-7/16" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Shaft Diameter
13.938 Inch | 354.025 Millimeter
Housing Bore
15.438 Inch | 392.125 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter